Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft HW-3 1/2"-PETG-CLEAR
Mfr # 289250
Zoro # G906909060
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 3.556"
- Outside Dia. 3.620"
- Wall Thickness 0.032"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 289250
- Zoro # G906909060
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 3.556" |
Outside Dia. | 3.620" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.032" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Harken Single Flush Trip Lever (1422735-CP)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N114014)
- MOEN Hotel / Motel Recessed Double Paper Holder Bright Chrome (5577)
- KOHLER Push Button Flush Actuator Kit (1265519-CP)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- LEGEND VALVE 3/4" PERT 100 FT COIL BLUE (500-34-100B)
- Visipak Tubing