Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft HW-2 1/4"-PETG-CLEAR
Mfr # 457681
Zoro # G506909095
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 2.304"
- Outside Dia. 2.360"
- Wall Thickness 0.028"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 457681
- Zoro # G506909095
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 2.304" |
Outside Dia. | 2.360" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.028" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250Ft, Green (4HHD1)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- CHICAGO FAUCET Cartridge Seat Washer, Dia .565 In (1-021JKABNF)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Tube-XHW-1.000--0.062-72.000-PETG-CLEAR SLEEVE (221570)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- USA INDUSTRIALS Polyethylene Tubing - 3/16" ID x 5/16" OD x 100 ft. Long (ZUSA-HT-2920)
- Visipak Tubing