Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft HW-1"-PETG-CLEAR
Mfr # 607870
Zoro # G106909129
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.087"
- Outside Dia. 1.131"
- Wall Thickness 0.022"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 607870
- Zoro # G106909129
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.087" |
Outside Dia. | 1.131" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
--POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1.9 Deep Faucet Rosette, Steel Silver (133675)
- DELTA Cassidy Traditional Floor Mount Tub Filler Trim - Less Handle (T4797-CZFL-LHP)
- PFISTER Pfister Vlv C 49/31/531-Ser (900-0070)
- CHICAGO FAUCET Vacuum Breaker, Brass (892-ABCP)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- PARKER Tubing, Natural, Overall 100 ft L (E-86-0100)
- Visipak Polyethylene Tubing