Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft HW-1 5/8"-PETG-CLEAR
Mfr # 654669
Zoro # G306909080
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.694"
- Outside Dia. 1.750"
- Wall Thickness 0.028"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 654669
- Zoro # G306909080
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.694" |
Outside Dia. | 1.750" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.028" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1/2)
- ZORO SELECT 2-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (569-120)
- KOHLER Vox Round Vessel Bathroom Sink (14800-96)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3409)
- Visipak Tubing