Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft HW-1 1/8"-PETG-CLEAR
Mfr # 960584
Zoro # G906909091
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.203"
- Outside Dia. 1.247"
- Wall Thickness 0.022"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 960584
- Zoro # G906909091
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.203" |
Outside Dia. | 1.247" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Spray , T&S, Alum, Blue (MV3516-25)
- WATTS Repair Kit, Watts Series 909, 4 In (909 4 2nd Check Kit)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA22)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F14A01)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-3/16"-PETG-CLEAR-STOCK (376202)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 100', Black (PE38ABK)
- Visipak Tubing