Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft HW-1 1/4"-PETG-CLEAR
Mfr # 365212
Zoro # G806909108
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.355"
- Outside Dia. 1.399"
- Wall Thickness 0.022"
- Tube Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 365212
- Zoro # G806909108
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.355" |
Outside Dia. | 1.399" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
--POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521553)
- LEGRIS Push-to-Connect Union, 1/4 in Tube Size, Brass, Silver (3606 56 00)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Rigid (AAA00007)
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling (75A3/4)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3413)
- Visipak Tubing