Shop All Polyethylene Tubing
Visipak
Rect./Sqr. Tube-1.355-1.355-0.022-48.000-PETG-CLEAR
Mfr # 023789
Zoro # G706909093
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 1.355"
- Wall Thickness 0.022"
- Tube Length 48.000"
- Shrink Tubing Wall Type Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 023789
- Zoro # G706909093
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 1.355" |
Tube Length | 48.000" |
Details
Tube Material | PETG |
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 45Deg Cam and Groove Elbow, 4 in, Male Adapter x Female Coupler, Aluminum, Domestic (400DA-45AL)
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI101222S-PK10)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- RAINDRIP TUBING POLY 1/4""X50' (016005P)
- Visipak Tubing