Shop All Polyethylene Tubing
Visipak
Rect./Sqr. Tube-0.794-0.794-0.022-48.000-PETG-CLEAR
Mfr # 026296
Zoro # G706909109
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.794"
- Wall Thickness 0.022"
- Tube Length 48.000"
- Shrink Tubing Wall Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 026296
- Zoro # G706909109
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.794" |
Tube Length | 48.000" |
Details
Tube Material | PETG |
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Medium |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11THY-BCM20M34-FTI-F)
- PEXLOCK PEX BYPASS VALVE 1/2"" (30910)
- ZORO SELECT Reduce Coupling, 1/2"x1/4", 150,316, Thrd (4381036240)
- BRASS/POLY NOZZLE Poly/Brass Spray Nozzle (6-5798)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft HW-3"-PETG-CLEAR (697142)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL (500-12-100)
- Visipak Polyethylene Tubing