Shop All Polyethylene Tubing
Visipak
Rect./Sqr. Tube-0.528-0.528-0.022-48.000-PETG-CLEAR-STOCK
Mfr # 702306
Zoro # G706909055
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.528"
- Wall Thickness 0.022"
- Tube Length 48.000"
- Shrink Tubing Wall Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 702306
- Zoro # G706909055
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.528" |
Tube Length | 48.000" |
Details
Tube Material | PETG |
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Tempesta Ntempesta 100 Ii Handshower Us (26047001)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- PARKER Sleeve, Plastic, Comp, 5/16In, PK10 (60PT-5)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, Acetal, Gray, 10 PK (PM090421S-PK10)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 100', Black (PE38ABK)
- Visipak Polyethylene Tubing