Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-TW--1.750-0.012-PETG-CLEAR-8.125-STOCK-3 GOLF BALL TUBE W/LONG TEE-FITS 3 BALLS AND 3-
Mfr # 610631
Zoro # G906965592
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.750"
- Includes One (1) black plug per tube
- Overall Length 8.500"
- Material PETG
- Holds Holds three (3) golf balls and tees (balls and tees not included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 610631
- Zoro # G906965592
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 1.750" |
Overall Length | 8.500" |
Usable Length | 8.125" |
Details
Includes | One (1) black plug per tube |
Material | PETG |
Holds | Holds three (3) golf balls and tees (balls and tees not included) |
For Use With | 2-7/8" to 3-1/4" tees |
Description
1/4" TEES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-924A-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LED Display (OP-924A-1000)
- AMPAD White Medium Dual Pad, 100 Pg (20-323)
- BROTHER Scanner, Document Type, 110/120VAC, Gray (ADS1250W)
- ZORO SELECT Literature Mailers, 8" x 8" x 2", White, 50/Bundle (55VK33)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- TRICORBRAUN 120Mm .020 White Pressure Sensitive Pre-Cut Liner Printed Black - Sfyp, Pressureseal 20 (133161)
- Visipak Product Packaging Containers & Supplies