Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-TW--1.750-0.012-PETG-CLEAR-7.500-STOCK-3 GOLF BALL TUBE W/TEE-FITS 3 BALLS-AND 2-1/8"
Mfr # 963242
Zoro # G306965536
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.750"
- Usable Length 7.500"
- Material PETG
- Holds Holds three (3) golf balls and tees (balls and tees not included)
- Includes One (1) black plug per tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 963242
- Zoro # G306965536
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 1.750" |
Usable Length | 7.500" |
Overall Length | 7.875" |
Details
Material | PETG |
Holds | Holds three (3) golf balls and tees (balls and tees not included) |
Includes | One (1) black plug per tube |
For Use With | 2-1/8" to 2-1/4" tees |
Description
PermaSeal Pak-TW--1.750-0.012-PETG-CLEAR-7.500-STOCK-3 GOLF BALL TUBE W/TEE-FITS 3 BALLS-AND 2-1/8" TO 2-3/4" TEES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- COMPLYRIGHT Employee Record Jacket, Expndbl Lgl, PK25 (A5010)
- START INTERNATIONAL Top Pressure Roller for Tape Dispensers (TDA080P272)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- Visipak Product Packaging Containers & Supplies