Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-TW--1.750-0.012-PETG-CLEAR-5.750-STOCK-2 GOLF BALL TUBE W/TEE-FITS 2 BALLS-AND 2-1/8"
Mfr # 853848
Zoro # G606965533
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 5.750"
- Overall Length 6.125"
- Includes One (1) black plug per tube
- Inside Dia. 1.750"
- For Use With 2-1/8" to 2-1/4" tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visipak
- MFR # 853848
- Zoro # G606965533
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 5.750" |
Overall Length | 6.125" |
Inside Dia. | 1.750" |
Details
Includes | One (1) black plug per tube |
For Use With | 2-1/8" to 2-1/4" tees |
Holds | Holds two (2) golf balls and tees (balls and tees not included) |
Material | PETG |
Description
PermaSeal Pak-TW--1.750-0.012-PETG-CLEAR-5.750-STOCK-2 GOLF BALL TUBE W/TEE-FITS 2 BALLS-AND 2-1/8" TO 2-3/4" TEES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- US CARGO CONTROL Moving Blankets- Multi Mover 12-Pack, 75-80 lbs./dozen (MBMULTI75-12PK)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 12 in W x 4 1/2 in H (37110)
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (71010)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- Visipak Product Packaging Containers & Supplies