Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-TW--1.750-0.012-PETG-CLEAR-4.625-STOCK-GOLF BALL TUBE W/LONG TEE-FITS 1 BALL AND 3-1/4
Mfr # 347368
Zoro # G706965570
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Inside Dia. 1.750"
- For Use With 2-7/8" to 3-1/4" tees
- Includes One (1) black plug per tube
- Overall Length 5.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 347368
- Zoro # G706965570
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 1.750" |
Overall Length | 5.000" |
Usable Length | 4.625" |
Details
Material | PETG |
For Use With | 2-7/8" to 3-1/4" tees |
Includes | One (1) black plug per tube |
Holds | Holds one (1) golf ball and tees (ball and tees not included) |
Description
" TEES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 9" x 7", Kraft, 25/Bundle (11R218)
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector, 36inL x 8inW x 8inH, Orange (VB36)
- AT-A-GLANCE 17-3/4 x 10-7/8" Desk Pad/Wall Calendar, White (AAGSK1400)
- ALLIANCE Rubberbands, Red, PK48 (00699)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- Visipak Product Packaging Containers & Supplies