Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-TW--1.750-0.012-PETG-CLEAR-4.000-STOCK-GOLF BALL TUBE W/TEE-FITS 1 BALL-AND 2-1/8" TO
Mfr # 348561
Zoro # G706965532
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 4.000"
- Overall Length 4.375"
- Holds Holds one (1) golf ball and tees (balls and tees not included)
- Material PETG
- Includes One (1) black plug per tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 348561
- Zoro # G706965532
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 4.000" |
Overall Length | 4.375" |
Inside Dia. | 1.750" |
Details
Holds | Holds one (1) golf ball and tees (balls and tees not included) |
Material | PETG |
Includes | One (1) black plug per tube |
For Use With | 2-1/8" to 2-1/4" tees |
Description
2-3/4" TEES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 28" x 10" x 10", Kraft, 25/Bundle (55VJ09)
- PACON Pre-Cut Mat Frames, 9in x 12in, Black, PK24 (P0072560)
- KLEIN TOOLS Embroidery Scissor with Large Ring, 5-Inch (G405LR)
- SCHOOL SMART BOX PENCIL - CLEAR EACH (61926S12C)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-18 COMPARTMENT-7.813-5.969-0.825-1.575-1.250-0.019-CLEAR-STOCK (2020CTM)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- Visipak Product Packaging Containers & Supplies