Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--3.970-0.029-12.219-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 042119
Zoro # G006965560
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- Inside Dia. 3.970"
- Outside Dia. 4.028"
- Usable Length 12.000"
- Wall Thickness 0.029"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 042119
- Zoro # G006965560
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 3.970" |
Outside Dia. | 4.028" |
Usable Length | 12.000" |
Details
Material | Propionate |
Wall Thickness | 0.029" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS PINIT Magnetic Dry Erase Calendar with Plastic Frame, 20 x 16, White Surface and Frame (437U00-01)
- TZ CASE TZ Case AC-44 S Molded Aluminum Attache Case; Silver - 4 x 13 x 18 in. (AC-44 S)
- EPSON T902XL120 (902XL) DURABrite Ultra High-Yield Ink, 5000 PY, Black (T902XL120)
- GENERIC Replacment Cartridge For KYOCERA/MITA COMP. FS-4100DN WITH CHIP (TK-3112)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLY-INNER (566137)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- Visipak Product Packaging Containers & Supplies