Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--3.570-0.025-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-710956, 25PK
Mfr # 056771
Zoro # G806965609
product price: $97.65
/pk 25, $3.91/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.025"
- Usable Length 10.000"
- Outside Dia. 3.620"
- Inside Dia. 3.570"
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 056771
- Zoro # G806965609
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 10.000" |
Outside Dia. | 3.620" |
Inside Dia. | 3.570" |
Details
Wall Thickness | 0.025" |
Material | PETG |
Description
PermaSeal Pak-MW--3.570-0.025-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-710956-STOCK-25 PCS/BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- LEARNING RESOURCES Create-A-Space Storage Center, Pastel (3806P)
- ZORO SELECT Tape Dispenser Arm, PK2 (9WC95)
- MARKAL Paint Crayon, Large Tip, Fluorescent Yellow Color Family, 12 PK (82831)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- TRICORBRAUN 120Layflat X 50 Mm Pvc Shrink Band Clear No Print Single Vert Perf 250/Bundle (034068)
- Visipak Product Packaging Containers & Supplies