Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--3.245-0.026-12.219-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 052212
Zoro # G506965602
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- Inside Dia. 3.245"
- Outside Dia. 3.297"
- Wall Thickness 0.026"
- Usable Length 12.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 052212
- Zoro # G506965602
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 3.245" |
Outside Dia. | 3.297" |
Usable Length | 12.000" |
Details
Material | Propionate |
Wall Thickness | 0.026" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk750 (UNV80101)
- WILSON JONES Binder for Corporation Minutes, 3 Posts, 2" Capacity, 11 x 8.5, Red w/Gold Trim (WLJ39611)
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Multicolor, Pk6 (UNV21870)
- POST-IT Note, Popup, 3X3, Lined, 6Pk (MMMR335YW)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- TRICORBRAUN 8 oz Clear PET Plastic Firenze Square Low Profile Jar- 70-400 Neck Finish (026033)
- Visipak Product Packaging Containers & Supplies