Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--3.026-0.026-12.188-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 061882
Zoro # G606965557
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3.026"
- Usable Length 12.000"
- Material Propionate
- Wall Thickness 0.026"
- Outside Dia. 3.078"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 061882
- Zoro # G606965557
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 3.026" |
Usable Length | 12.000" |
Outside Dia. | 3.078" |
Details
Material | Propionate |
Wall Thickness | 0.026" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Cement Board Tape, 4" x 150 ft. (FDW6659-U)
- SOLAR GROUP Mailbox Vertical Lock Wh (DVKW0000)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Rd (BLN75B)
- TEACHER CREATED RESOURCES Polka Dots Numbers Stickers, PK720 (TCR3567)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- Visipak Product Packaging Containers & Supplies