Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--2.815-0.020-PETG-CLEAR-5.500-WELD BOTTOM-668428-STOCK-SMALL DONATION CONTAINER
Mfr # 300138
Zoro # G906965547
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Inside Dia. 2.815 in
- Includes 1 plug per tube or 25 plugs
- Usable Length 5.500"
- Overall Length 6.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 300138
- Zoro # G906965547
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 2.815 in |
Usable Length | 5.500" |
Overall Length | 6.000" |
Details
Material | PETG |
Includes | 1 plug per tube or 25 plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PRODUCTS Midwest Products MW1126A Easy Cutter (MW1126A)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 16" x 12", Kraft, 15/Bundle (493U78)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- MACO White Laser/Inkjet Shipping and Address Labels, 2 x 4, White, PK2500 (MML-1000B)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- FORMAX Mobile Cardboard Perforator, Up to 40' Per Minute (Greenwave 430)
- Visipak Product Packaging Containers & Supplies