Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--2.651-0.023-12.188-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 156166
Zoro # G106965583
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- Inside Dia. 2.651"
- Outside Dia. 2.697"
- Wall Thickness 0.023"
- Usable Length 12.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 156166
- Zoro # G106965583
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 2.651" |
Outside Dia. | 2.697" |
Usable Length | 12.000" |
Details
Material | Propionate |
Wall Thickness | 0.023" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01050)
- OIC Clipboard, Case, Triple File (OIC83610)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- TRICORBRAUN 72Mm X 35 Mm , 2 Mil Thick Pvc Shrink Band Clear No Print Sing Vert Perf 250/Bundle (600206)
- Visipak Product Packaging Containers & Supplies