Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--2.570-0.020-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-348719, 45PK
Mfr # 544074
Zoro # G006965522
product price: $120.99
/pk 45, $2.69/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.610"
- Usable Length 10.000"
- Wall Thickness 0.020"
- Material PETG
- Inside Dia. 2.570"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 544074
- Zoro # G006965522
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 2.610" |
Usable Length | 10.000" |
Inside Dia. | 2.570" |
Details
Wall Thickness | 0.020" |
Material | PETG |
Description
PermaSeal Pak-MW--2.570-0.020-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-348719-STOCK-45 PCS/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-It, 2X2, 10Pk, Ca Pk (MMM62210SSCY)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4 Low Odor (80174)
- UNIVERSAL Top Tab File Folders, 13Cut Tabs Assorted, Letter Size, 075 Expansion, Manila, 250PK (5749)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W (1534-C)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- NORDSON Gear Pump Other Packaging And Labeling Parts And Accessory (SN0371 729106)
- Visipak Product Packaging Containers & Supplies