Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--2.462-0.022-12.156-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 021268
Zoro # G906965530
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 12.000"
- Material Propionate
- Outside Dia. 2.506"
- Wall Thickness 0.022"
- Inside Dia. 2.462"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 021268
- Zoro # G906965530
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 12.000" |
Outside Dia. | 2.506" |
Inside Dia. | 2.462" |
Details
Material | Propionate |
Wall Thickness | 0.022" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Bean Bags, 4", 12/ST, Assorted (CSIMBB4SET)
- SPEC OPS M8 Chevron Crown Plier Stapler (M8)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL240SAB)
- C-LINE PRODUCTS 4" x 6" Reclosable Write-On Bags, PK 1000 (47246)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- Visipak Product Packaging Containers & Supplies