Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-977414
Mfr # 007869
Zoro # G006965539
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.360"
- Material PETG
- Wall Thickness 0.020"
- Usable Length 10.000"
- Inside Dia. 2.320"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 007869
- Zoro # G006965539
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 2.360" |
Usable Length | 10.000" |
Inside Dia. | 2.320" |
Details
Material | PETG |
Wall Thickness | 0.020" |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- CIG Specialty Ink Non-OEM New Universal Postage Meter Sealing Solution (PEN8CON)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50762)
- CON-TACT BRAND Adhesive Roll, Clear, 18in x 9ft, Glossy, 6PK (09FC9D73)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- Visipak Product Packaging Containers & Supplies