Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--2.070-0.020-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-114433, 75PK
Mfr # 800360
Zoro # G306965604
product price: $104.99
/pk 75, $1.40/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.070"
- Material PETG
- Usable Length 10.000"
- Wall Thickness 0.020"
- Outside Dia. 2.110"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 800360
- Zoro # G306965604
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 2.070" |
Usable Length | 10.000" |
Outside Dia. | 2.110" |
Details
Material | PETG |
Wall Thickness | 0.020" |
Description
PermaSeal Pak-MW--2.070-0.020-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-114433-STOCK-75 PCS/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3950-6)
- CHARLES LEONARD Aluminum Chalk Holder, Assorted Colors, PK6 (74545)
- BETTER OFFICE PRODUCTS Fashion Wooden Clipboard, A4 Ltr Size, 125in x 9in Low Profile Clip W/Retractable Hanging Tab, 2PK (45042)
- HANDY ART Little Masters® Tempera Paint, Black, Gallon (204-755)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- TRICORBRAUN 8 oz Clear PET Jar Round- 70-400 Neck Finish (026034)
- Visipak Product Packaging Containers & Supplies