Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.820-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-896404, 100PK
Mfr # 001963
Zoro # G006965614
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.860"
- Material PETG
- Inside Dia. 1.820"
- Wall Thickness 0.020"
- Usable Length 6.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 001963
- Zoro # G006965614
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 1.860" |
Inside Dia. | 1.820" |
Usable Length | 6.000" |
Details
Material | PETG |
Wall Thickness | 0.020" |
Description
PermaSeal Pak-MW--1.820-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-896404-STOCK-100 PCS/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Glass Dry Erase Board Value Pack, 72 x 36, White (3973U00-01)
- MASTER 5-Hole Punch, Adjustable, 11/32", 40 Sht Cap, Tan (MAT525M)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 36", Kraft, 15/Bundle (11A720)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 30", Kraft, 25/Bundle (11R302)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- Visipak Product Packaging Containers & Supplies