Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.781-0.020-12.156-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 091088
Zoro # G406965559
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.821"
- Wall Thickness 0.020"
- Usable Length 12.000"
- Material Propionate
- Inside Dia. 1.781"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 091088
- Zoro # G406965559
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 1.821" |
Usable Length | 12.000" |
Inside Dia. | 1.781" |
Details
Wall Thickness | 0.020" |
Material | Propionate |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROMM Strapping Tool, Pneumatic, Standard Duty (A480/19 13.4112)
- QUALITY PARK No-Tear Envelope, White, Paper, PK100 (QUA77390)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", Clear (R810)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 3", Kraft, 25/Bundle (55VH57)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- Visipak Product Packaging Containers & Supplies