Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.644-0.018-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-682132, 125PK
Mfr # 006995
Zoro # G306965581
product price: $121.99
/pk 125, $0.98/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.018"
- Material PETG
- Inside Dia. 1.644"
- Usable Length 10.000"
- Outside Dia. 1.680"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 006995
- Zoro # G306965581
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 1.644" |
Usable Length | 10.000" |
Outside Dia. | 1.680" |
Details
Wall Thickness | 0.018" |
Material | PETG |
Description
PermaSeal Pak-MW--1.644-0.018-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-682132-STOCK-125 PCS/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC453)
- TRODAT Professional Date Stamp (TDTT5030)
- CANON Crtdg, Cleaning, 20 Cycle (CLI251XLGY)
- ZORO SELECT 18" x 16" Open Poly Bags, 2 mil, Clear, PK 500 (5DGZ0)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- Visipak Product Packaging Containers & Supplies