Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.610-0.019-12.156-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 048818
Zoro # G706965587
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.610"
- Outside Dia. 1.648"
- Usable Length 12.000"
- Material Propionate
- Wall Thickness 0.019"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 048818
- Zoro # G706965587
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 1.610" |
Outside Dia. | 1.648" |
Usable Length | 12.000" |
Details
Material | Propionate |
Wall Thickness | 0.019" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE PRO Black Chisel Tip Permanent Marker 2 pk (2018330)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", With White Block (WR69)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Yellow 12PK (SAN25025)
- DYMO Adhesive Label Tape Cartridge 3/8" x 23 ft., Black/White (41913)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- TRICORBRAUN 35 Cc P/P Scoop Natural Round Long Handle 4-3/4' Oal (033495)
- Visipak Product Packaging Containers & Supplies