Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.438-0.018-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-007994-POLYB, 150PK
Mfr # 064829
Zoro # G806965586
product price: $126.99
/pk 150, $0.85/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Usable Length 6.000"
- Outside Dia. 1.474"
- Inside Dia. 1.438"
- Wall Thickness 0.018"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 064829
- Zoro # G806965586
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 6.000" |
Outside Dia. | 1.474" |
Inside Dia. | 1.438" |
Details
Material | PETG |
Wall Thickness | 0.018" |
Description
PermaSeal Pak-MW--1.438-0.018-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-007994-STOCK-150 PCS/BOX-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- NATIONAL CHECKING 3.5"x6.75" 1 Part Green 19 Line Guest Check 50 Checks, PK50 (520-50)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- ZEBRA PEN Zazzle Liquid Ink Highlighter, Chisel Tip, Assorted Colors, PK10 (71111)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- Visipak Product Packaging Containers & Supplies