Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.438-0.018-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-007994-POLY, 150PK
Mfr # 262769
Zoro # G806965524
product price: $158.99
/pk 150, $1.06/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.438"
- Usable Length 10.000"
- Outside Dia. 1.474"
- Material PETG
- Wall Thickness 0.018"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 262769
- Zoro # G806965524
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 1.438" |
Usable Length | 10.000" |
Outside Dia. | 1.474" |
Details
Material | PETG |
Wall Thickness | 0.018" |
Description
PermaSeal Pak-MW--1.438-0.018-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-007994-STOCK-150 PCS/BOX-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Desktop Calculator, Large (6700)
- SHURTAPE Packaging Tape, 4-7/16" dia., 72mm W, PK6 (HP 200)
- ZORO SELECT Clipboard 1", Silver (22517)
- THE DRAINKEY The Drainkey (04500)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- TRICORBRAUN 35 Cc P/P Scoop Natural Round Long Handle 4-3/4' Oal (033495)
- Visipak Product Packaging Containers & Supplies