Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.377-0.018-12.156-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 068046
Zoro # G306965574
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- Usable Length 12.000"
- Wall Thickness 0.018"
- Inside Dia. 1.377"
- Outside Dia. 1.413"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 068046
- Zoro # G306965574
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 12.000" |
Inside Dia. | 1.377" |
Outside Dia. | 1.413" |
Details
Material | Propionate |
Wall Thickness | 0.018" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LETTERMARK Custom CutSheet Copy Paper, 92 Bright, 24 lb Bond Weight, 85 x 11, White, 500PK (451035)
- AVERY DENNISON 4-1/2 x 5-1/2" Note Cards with Envelopes, Pk60 (8315)
- ACME UNITED Scissors, Kleencut, 7" (19017)
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE (665871)
- VISIPAK PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLY-INNER (566137)
- TRICORBRAUN 6 oz Clear PET Plastic Bullet Round Bottle- 24-410 Neck Finish (023856)
- Visipak Product Packaging Containers & Supplies