Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.363-0.018-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-198713, 250PK
Mfr # 978109
Zoro # G206965599
product price: $195.99
/pk 250, $0.78/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Usable Length 6.000"
- Outside Dia. 1.399"
- Wall Thickness 0.018"
- Inside Dia. 1.363"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 978109
- Zoro # G206965599
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 6.000" |
Outside Dia. | 1.399" |
Inside Dia. | 1.363" |
Details
Material | PETG |
Wall Thickness | 0.018" |
Description
PermaSeal Pak-MW--1.363-0.018-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-198713-STOCK-250 PCS/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Of America Rsvp Black Fine Point Ballpoint Pen (PE97619)
- SWINGLINE ClassicCut Lite Paper Trimer, 13"x19.5" (9312A)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B22C)
- LEARNING RESOURCES Fraction Tower® Equivalency Cube Set, 51 pcs (2509)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK (286TF)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- NORDSON Adhesive Dispenser Nozzle Module Other Packaging And Labeling Parts And Accessory (SA12B)
- Visipak Product Packaging Containers & Supplies