Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.150-0.018-12.156-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 245940
Zoro # G506965596
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.150"
- Material Propionate
- Usable Length 12.000"
- Wall Thickness 0.018"
- Outside Dia. 1.186"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 245940
- Zoro # G506965596
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 1.150" |
Usable Length | 12.000" |
Outside Dia. | 1.186" |
Details
Material | Propionate |
Wall Thickness | 0.018" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Sign Holder, Red/White, Magnetic, PK2 (P194943)
- UNCOMMONCARRY Omega Pen, Silver (OMP-S)
- CASIO JF100MS Desktop Calculator, 10-Digit LCD (JF100BM)
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 30 Display Panels (FDS021L-30)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- TRICORBRAUN 8 oz Light Amber PET Plastic Round Low Profile Jar- 89-400 Neck Finish (026146)
- Visipak Product Packaging Containers & Supplies