Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.097-0.017-PETG(FDA)-CLEAR-10.000-WELD PUNCH FORM BOTTOM-825277-PLA
Mfr # 470868
Zoro # G406965597
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 cap per tube or 25 caps
- Overall Length 10.187"
- Material PETG
- Inside Dia. 1.097"
- Usable Length 10.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 470868
- Zoro # G406965597
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 10.187" |
Inside Dia. | 1.097" |
Usable Length | 10.000" |
Details
Includes | 1 cap per tube or 25 caps |
Material | PETG |
Description
PermaSeal Pak-MW--1.097-0.017-PETG(FDA)-CLEAR-10.000-WELD PUNCH FORM BOTTOM-825277-STOCK-POLYBAG-PLANETARY CUTTER-25 PCS/BOX-INCLUDES BAG OF 25 CLEAR CAPS-CANDY TUBE CONTAINER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 BLACK- (006R01509)
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (9ADJ5)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- Visipak Product Packaging Containers & Supplies