Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK
Mfr # 032430
Zoro # G506965527
product price: $205.99
/pk 250, $0.82/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PETG
- Outside Dia. 1.131"
- Wall Thickness 0.017"
- Usable Length 10.000"
- Inside Dia. 1.097"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 032430
- Zoro # G506965527
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 1.131" |
Usable Length | 10.000" |
Inside Dia. | 1.097" |
Details
Material | PETG |
Wall Thickness | 0.017" |
Description
PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277-STOCK-250 PCS/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE DryLine Grip Correction Tape, 1/5" x 335", Blue/Purple Dispensers, PK2 (87813)
- SAMSONITE Business Card Holder, 72 Card (440951041)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Small (55460)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- SEALER SALES 14 FSSeries Foot Sealer w 8mm Seal Width (FS-358F)
- Visipak Product Packaging Containers & Supplies