Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--1.023-0.016-12.156-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 099155
Zoro # G106965538
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 12.000"
- Inside Dia. 1.023"
- Material Propionate
- Outside Dia. 1.055"
- Wall Thickness 0.016"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 099155
- Zoro # G106965538
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 12.000" |
Inside Dia. | 1.023" |
Outside Dia. | 1.055" |
Details
Material | Propionate |
Wall Thickness | 0.016" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic File Organizer Pocket Chart (9780545114783)
- DETECTAMET Detectable Elephant Stick Pen, W/O Clip, PK50 (105-C101-I01-PA02)
- SCOTCH Filament Tape, 24mm x 55m (898)
- WESTCOTT Scissors, 7" Ultra Shears (10259)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- TRICORBRAUN 8 oz White PET Plastic Boston Round Bottle- 24-410 Neck Finish (025217)
- Visipak Product Packaging Containers & Supplies