Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK
Mfr # 336520
Zoro # G706965563
product price: $273.99
/pk 500, $0.55/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.015"
- Inside Dia. 0.808"
- Material PETG
- Outside Dia. 0.838"
- Usable Length 6.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 336520
- Zoro # G706965563
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 0.808" |
Outside Dia. | 0.838" |
Usable Length | 6.000" |
Details
Wall Thickness | 0.015" |
Material | PETG |
Description
PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160-STOCK-POLYBAG-500 PCS/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- UNIVERSAL Message Stamp, VOID, Pre-Inked One-Color, Blue (UNV10071)
- GLOBAL EQUIPMENT Replacement Lock and Keys for Enclosed Bulletin Boards (RPCORK)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 48", Kraft, 20/Bundle (11R305)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- NORDSON Gear Pump Other Packaging And Labeling Parts And Accessory (SN0371 729106)
- Visipak Product Packaging Containers & Supplies