Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-165160, 500PK
Mfr # 680102
Zoro # G606965564
product price: $313.99
/pk 500, $0.63/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 10.000"
- Outside Dia. 0.838"
- Inside Dia. 0.808"
- Wall Thickness 0.015"
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 680102
- Zoro # G606965564
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 10.000" |
Outside Dia. | 0.838" |
Inside Dia. | 0.808" |
Details
Wall Thickness | 0.015" |
Material | PETG |
Description
PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-165160-STOCK-500 PCS/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- BIC Pen, Softfeel, Bp, Rt, Med, Be, PK12 (SCSM11BE)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- ZORO SELECT Bulldog Clip, 2 5/8in, Silver, PK12 (2WFV8)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- TRICORBRAUN 1 oz Cobalt Blue PET Plastic Boston Round Bottle 20-410 Neck Finish (020135)
- Visipak Product Packaging Containers & Supplies