Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--0.723-0.014-12.156-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 287726
Zoro # G806965562
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- Usable Length 12.000"
- Inside Dia. 0.723"
- Outside Dia. 0.751"
- Wall Thickness 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 287726
- Zoro # G806965562
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 12.000" |
Inside Dia. | 0.723" |
Outside Dia. | 0.751" |
Details
Material | Propionate |
Wall Thickness | 0.014" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Red (81777)
- 3M Note, Hlnd, 1.5"X2", Yellow, PK12 (6539YW)
- BOORUM & PEASE Book, 66Series, Journal, 300Pg (BOR66300J)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK PermaSeal Pak-HW-0.445--0.022-PETG-CLEAR-4.750-WELD BOTTOM-596435-POLY-INNER (566137)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- TRICORBRAUN 120Mm .020 White Pressure Sensitive Pre-Cut Liner Printed Black - Sfyp, Pressureseal 20 (133161)
- Visipak Product Packaging Containers & Supplies