Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--0.687-0.015-12.156-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 043942
Zoro # G906965615
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- Wall Thickness 0.015"
- Outside Dia. 0.717"
- Inside Dia. 0.687"
- Usable Length 12.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 043942
- Zoro # G906965615
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 0.717" |
Inside Dia. | 0.687" |
Usable Length | 12.000" |
Details
Material | Propionate |
Wall Thickness | 0.015" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR Mailbox Townhouse Wm Blk (THHB0001)
- GENERIC Replacment Cartridge For XEROX PHASER COMP 6022 WC 6027 MAGENTA (106R02757)
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- Visipak Product Packaging Containers & Supplies