Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--0.548 (13.92MM)-0.012 (0.30MM)-PETG-CLEAR-10.000 (254.00MM)-WELD PUNCH FORM BOTTOM
Mfr # 007855
Zoro # G106965590
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.572"
- Wall Thickness 0.012"
- Usable Length 10.000"
- Inside Dia. 0.548"
- Material PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 007855
- Zoro # G106965590
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 0.572" |
Usable Length | 10.000" |
Inside Dia. | 0.548" |
Details
Wall Thickness | 0.012" |
Material | PETG |
Description
-596442-STOCK-500PCS PER BOX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Combination Lock Cash Box, Steel, 11-1/2"x7-1/2"x3-1/8", Gray (SPR15508)
- CIG Non-OEM New Postage Meter Red Ink Cartridge for Quadient (NeoPost), Hasler (ECO34)
- QUARTET Infinity Glass Marker Board, Frosted, 72 x 48 (G7248F-A)
- NEENAH Paper, Lazr/Inkjtpc100, We Pk (NEE05064)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- TRICORBRAUN 63 Cc P/P Scoop Natural Round Short Handle 3.4'Oal (105935)
- Visipak Product Packaging Containers & Supplies