Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--0.475-0.012-12.156-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 187900
Zoro # G806965616
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- Usable Length 12.000"
- Outside Dia. 0.499"
- Wall Thickness 0.012"
- Inside Dia. 0.475"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 187900
- Zoro # G806965616
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 12.000" |
Outside Dia. | 0.499" |
Inside Dia. | 0.475" |
Details
Material | Propionate |
Wall Thickness | 0.012" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 0.017" Thickness, 3/4" W (52YU50)
- AZAR DISPLAYS Dark Gray/Smoke Colored Plastic Wall Mount File Holder with Suction Cups, 4PK (250055-SMK)
- ZORO SELECT Shipping Box, 26x12x12 in (55NN24)
- BROOKSIDE DESIGN, LLC 24" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC-624)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- Visipak Product Packaging Containers & Supplies