Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--0.421-0.012-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-455857, 500PK
Mfr # 649125
Zoro # G306965550
product price: $187.99
/pk 500, $0.38/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.421"
- Material PETG
- Usable Length 10.000"
- Outside Dia. 0.445"
- Wall Thickness 0.012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 649125
- Zoro # G306965550
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 0.421" |
Usable Length | 10.000" |
Outside Dia. | 0.445" |
Details
Material | PETG |
Wall Thickness | 0.012" |
Description
PermaSeal Pak-MW--0.421-0.012-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-455857-STOCK-500 PCS/BAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, Black, HEWCF287A (CF360A)
- SMEAD Pocket, File, 3.5"Expansion, Letter, PK25 (75124)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#377-9.688-3.562-6.375-2.250-1.625-0.0175-CLEAR, 400PK (377TF)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK Thermoform-CLAMSHELL-#400-8.250-4.938-3.313-ROUND-1.125-0.020-CLEAR, 300PK (400TF)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- Visipak Product Packaging Containers & Supplies