Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-MW--0.263-0.015-12.094-PROPIONATE(FDA)-CLEAR-12.000-STOCK
Mfr # 270022
Zoro # G906965608
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 12.000"
- Wall Thickness 0.015"
- Outside Dia. 0.293"
- Material Propionate
- Inside Dia. 0.263"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 270022
- Zoro # G906965608
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Usable Length | 12.000" |
Outside Dia. | 0.293" |
Inside Dia. | 0.263" |
Details
Wall Thickness | 0.015" |
Material | Propionate |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE GEC™ Cork Bulletin Board - 5' x 3' - Aluminum Frame (CA321170)
- ZORO SELECT Insul Box Liner, 10" L, 10" W, 10" H, PK25 (56LA22)
- WOODEN MALLET 4 Pocket Letter Size File Holder Black & Mahogany (CH14-2BK)
- BLACKCANYON OUTFITTERS 11.5-Inch Polyester Toiletry Bag, Black (BCO3005A)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#588-10.938-6.875-9.313-5.750-1.125-0.015-CLEAR-STOCK (588TF)
- VISIPAK Thermoform-CLAMSHELL-#424-8.250-4.938-5.594-4.156-0.375-0.015-CLEAR, 300PK (424TF)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- Visipak Product Packaging Containers & Supplies