Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-1.399--0.022-PETG-CLEAR-4.750-WELD BOTTOM-318917
Mfr # 386691
Zoro # G906965561
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.750"
- Inside Dia. 1.355"
- Outside Dia. 1.399"
- Wall Thickness 0.022"
- Shrink Tubing Wall Type Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 386691
- Zoro # G906965561
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 4.750" |
Inside Dia. | 1.355" |
Outside Dia. | 1.399" |
Details
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK-POLYBAG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- AVERY DENNISON Avery, Insertable Big Tab Dividers, 5-Tab, Letter (11110)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 28", Kraft, 25/Bundle (11R270)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK PermaSeal Pak-MW--0.299-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-659988, 500PK (017916)
- VISIPAK PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124 (675834)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- Visipak Product Packaging Containers & Supplies