Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-3.125-WELD BOTTOM-718225
Mfr # 462637
Zoro # G306965567
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.125"
- Shrink Tubing Wall Type Heavy
- Wall Thickness 0.022"
- Inside Dia. 1.087"
- Outside Dia. 1.131"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 462637
- Zoro # G306965567
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 3.125" |
Inside Dia. | 1.087" |
Outside Dia. | 1.131" |
Details
Shrink Tubing Wall Type | Heavy |
Wall Thickness | 0.022" |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (SM537B)
- ZORO SELECT 8" x 6" Header Bags, 1.50 mil, Clear (2EWG9)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 36 x 24, White/Brown, Oak Finish Frame (S553)
- CRAYOLA Markers, Dry-Erase, Washable, Fine, 12/ST, AST PK (CYO985912)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK PermaSeal Pak-MW--0.808-0.015-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-165160, 500PK (336520)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- VISIPAK Thermoform-CLAMSHELL-#287-7.000-5.000-2.594-3.656-1.438-0.020-CLEAR, 400PK (287TF)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- Visipak Product Packaging Containers & Supplies