Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-2.375-WELD BOTTOM-718225
Mfr # 486071
Zoro # G706965600
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.375"
- Outside Dia. 1.131"
- Inside Dia. 1.087"
- Wall Thickness 0.022"
- Shrink Tubing Wall Type Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 486071
- Zoro # G706965600
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 2.375" |
Outside Dia. | 1.131" |
Inside Dia. | 1.087" |
Details
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK25 (08665)
- ZORO SELECT Ring Binder Clipboard, Letter File Sz, Brn (5712)
- RELIUS SOLUTIONS Banding Stretch Wrap, 3X600', 150 Gauge (PVT3x150GI)
- MEAD Quadrille Graph Paper, 20 Pg (19010)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK PermaSeal Pak-MW--2.320-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-977414-STOCK (089244)
- Visipak Product Packaging Containers & Supplies