Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-0.976--0.022-PETG-CLEAR-4.750-WELD BOTTOM-151124
Mfr # 675834
Zoro # G706965556
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.022"
- Outside Dia. 0.976"
- Overall Length 4.750"
- Shrink Tubing Wall Type Heavy
- Inside Dia. 0.932"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 675834
- Zoro # G706965556
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Outside Dia. | 0.976" |
Overall Length | 4.750" |
Inside Dia. | 0.932" |
Details
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
-STOCK-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 2 3/4", Kraft, 25/Bundle (55VG58)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL35011)
- PARTNERS BRAND 12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500 (PB12013)
- KEYSCO TOOLS Free Standing Masker, Width 36 In (78003)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-3.625-2.750-2.187-2.000-1.250-2.531-2.375-0.018-CLEAR, 225PK (675306)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- SEALER SALES 18 FSSeries Foot Sealer w 8mm Seal Width (FS-458F)
- Visipak Product Packaging Containers & Supplies