Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-0.838--0.022-PETG-CLEAR-4.750-WELD BOTTOM-476050-TWIST TIE
Mfr # 553788
Zoro # G006965577
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.794"
- Outside Dia. 0.838"
- Overall Length 4.750"
- Wall Thickness 0.022"
- Shrink Tubing Wall Type Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 553788
- Zoro # G006965577
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 0.794" |
Outside Dia. | 0.838" |
Overall Length | 4.750" |
Details
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
PermaSeal Pak-HW-0.838--0.022-PETG-CLEAR-4.750-WELD BOTTOM-476050-STOCK-POLYBAG-TWIST TIE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Plan Paper Transperancy Film, Clear, PK100 (VPP100CE)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- SHARPIE Liquid Highlighter, Chisel Point, Fluorescent. Green 12PK (SAN1754468)
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 3mil, 9x11.5, Clr, PK150 (5200509)
- VISIPAK Thermoform-CLAMSHELL-#-10.000-3.375-6.207-2.207-1.675-0.025-CLEAR-STOCK (484TFM)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-#406-8.250-4.938-6.250-3.563-2.925-0.020-CLEAR, 300PK (406TF)
- TRICORBRAUN 4 oz Clear PET Plastic Boston Round Bottle- 24-410 Neck Finish (055871)
- Visipak Product Packaging Containers & Supplies