Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-0.742--0.022-PETG-CLEAR-4.250-WELD BOTTOM-709521
Mfr # 156132
Zoro # G906965523
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Tubing Wall Type Heavy
- Inside Dia. 0.698"
- Overall Length 4.250"
- Wall Thickness 0.022"
- Outside Dia. 0.742"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visipak
- MFR # 156132
- Zoro # G906965523
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 0.698" |
Overall Length | 4.250" |
Outside Dia. | 0.742" |
Details
Shrink Tubing Wall Type | Heavy |
Wall Thickness | 0.022" |
Description
-STOCK-POLYBAG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 200g Capacity (30467949)
- EXPO Black, Blue, Brown, Green, Orange, Pink, Purple, Red Marker Set, 8 PK (1884309)
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket, Lock and Key (206009)
- VISIPAK Thermoform-CLAMSHELL-#606-14.500-5.250-9.938-3.813-1.531-0.015-CLEAR, 200PK (606TF)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-7.500-2.750-6.125-2.000-1.250-6.313-2.250-0.020-CLEAR, 150PK (786802)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- SEALER SALES OnPak Ultrasonic Clam Shell Sealer w 3mm x 6mm Seal Width (OnPak_Gen3.0)
- Visipak Product Packaging Containers & Supplies